Patch Panel, 48-Port, Black

Item #: 57781

Cat #: CPPA48FMWBLY

UPC: 074983036653

Sign In or Register to view pricing and more.
Mini Com 48-Port Modular Flush Mount Angled Patch Panel In Black, (2RU)

Overview

Mini Com 48-Port Modular Flush Mount Angled Patch Panel In Black, (2RU)
Also known as: 074983036653, CPPA48FMWBLY

Specifications

Mounting: Rack
Size: 2RMU
Color: Black
Width: 19 in
Type: Angled
Height: 3.470 in
Depth: 3.860 in
Number of Ports: 48
Mounting: Rack
Color: Black
Type: Angled
Depth: 3.860 in
Size: 2RMU
Width: 19 in
Height: 3.470 in
Number of Ports: 48

Customer Reviews

No reviews for this product
(0)