500 XHHW Stranded Copper, Black

Item #: 577735

Cat #: M7500ST-01

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
500 XHHW Stranded Copper, Black

Overview

500 XHHW Stranded Copper, Black
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: M7500ST-01

Specifications

Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Jacket: XLPE
Gauge: 500
Stranding: Stranded
Material: Copper
Volts AC: 600
Jacket: XLPE
Stranding: Stranded
Color: Black
Conductors: 1
Gauge: 500

Customer Reviews

No reviews for this product
(0)