This product has been discontinued.
PS, C-IEC, PLUG, 3P4W, 60A 3P 250V, W/T
Item #: 577604
Cat #: C460P9W
UPC: 783585397559
Sign In or Register to view pricing and more.
Documents & Guides
Hubbell Wiring Device Kellems, Heavy Duty Products, IEC Pin and SleeveDevices, C Series Industrial Grade, Male, Plug, 60A 3-Phase Delta 480VAC, 3-Pole 4-Wire Grounding, Screw Terminals, Blue, C-Series
Overview
Hubbell Wiring Device Kellems, Heavy Duty Products, IEC Pin and SleeveDevices, C Series Industrial Grade, Male, Plug, 60A 3-Phase Delta 480VAC, 3-Pole 4-Wire Grounding, Screw Terminals, Blue, C-Series
Also known as: 783585397559, C460P9W
Specifications
Material: | Composite |
Color: | Blue |
NEMA Configuration: | Non-Nema |
Wattage: | 15 kW |
Amps: | 60 |
Material: | Composite |
NEMA Configuration: | Non-Nema |
Amps: | 60 |
Color: | Blue |
Wattage: | 15 kW |
Customer Reviews
No reviews for this product
(0)