3-1/2" Round Ceiling Box With Brackets, Depth: 2-5/16", Non-Metallic

Item #: 577240
Cat #: 9336-NKFR
UPC: 085339103059
Sign In or Register to view pricing and more.
Documents & Guides
3-1/2" Diameter, Nail-On, Ceiling/Fixture Box, Thermoset Fiberglass, Depth: 2-5/16". Cubic Inches: 16". Fan Weight: 35 lbs., Fixture Weight: 50 lbs. Includes: Nails.

Overview

3-1/2" Diameter, Nail-On, Ceiling/Fixture Box, Thermoset Fiberglass, Depth: 2-5/16". Cubic Inches: 16". Fan Weight: 35 lbs., Fixture Weight: 50 lbs. Includes: Nails.
Also known as: 085339103059, 9336-NKFR

Specifications

Depth: 2 5/16 in
Material: Fiberglass
Mounting: Nail On
Cubic Inches: 16 in³
Depth: 2 5/16 in
Mounting: Nail On
Material: Fiberglass
Cubic Inches: 16 in³

Customer Reviews

No reviews for this product
(0)