Non-Metallic Surface Raceway, One-Piece, Hinged, 3/4" x 6', Ivory

Item #: 57703

Cat #: LD3EI6-A

UPC: 074983586219

Sign In or Register to view pricing and more.
Non-Metallic Surface Raceway, One-Piece, Hinged, Electric Ivory, Type LD3, .77 Inch Wide x .46 Inch High x 6 Foot Long

Overview

Non-Metallic Surface Raceway, One-Piece, Hinged, Electric Ivory, Type LD3, .77 Inch Wide x .46 Inch High x 6 Foot Long
One-piece latching surface raceway. Supplied with pre-applied adhesive backed tape. Available in 6', 8', and 10' lengths, Electric Ivory, PVC, Length 6.00 ft, Width 0.77 in.
Also known as: 074983586219, LD3EI6-A

Specifications

Color: Ivory
Material: PVC
Length: 6 ft
Height: 0.460 in
Width: 0.770 in
Color: Ivory
Length: 6 ft
Width: 0.770 in
Material: PVC
Height: 0.460 in

Customer Reviews

No reviews for this product
(0)