7W MR16 LED Lamp, 30K

Item #: 576661

Cat #: LED712VMR1630KFL

UPC: 762148247913

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, MR16, 7W, 12V, FL40LED Lamp, Dimmable, 7 Watt, 12 Volt, Bulb: MR16 (Mini Reflector), Base: 2-Pin (GU5.3), Lumens: 525, CRI: 82, Color Temperature: 3000K, Beam Angle: Flood 40 Degree

Overview

LED Lamp, Dimmable, MR16, 7W, 12V, FL40LED Lamp, Dimmable, 7 Watt, 12 Volt, Bulb: MR16 (Mini Reflector), Base: 2-Pin (GU5.3), Lumens: 525, CRI: 82, Color Temperature: 3000K, Beam Angle: Flood 40 Degree
Also known as: 762148247913, LED712VMR1630KFL

Specifications

Angle: 40°
Angle: 40°

Customer Reviews

No reviews for this product
(0)