Non-Metallic Surface Raceway, One-Piece, Hinged, 1" x 6', Ivory

Item #: 57651

Cat #: LD5EI6-A

UPC: 074983586226

Sign In or Register to view pricing and more.
Non-Metallic Surface Raceway, One-Piece, Hinged, Electric Ivory, Type LD5, 1.01 Inch Wide x .60 Inch High x 6 Foot Long

Overview

Non-Metallic Surface Raceway, One-Piece, Hinged, Electric Ivory, Type LD5, 1.01 Inch Wide x .60 Inch High x 6 Foot Long
Also known as: 074983586226, LD5EI6-A

Specifications

Color: Ivory
Material: PVC
Length: 6 ft
Height: 0.600 in
Width: 1.010 in
Color: Ivory
Length: 6 ft
Width: 1.010 in
Material: PVC
Height: 0.600 in

Customer Reviews

No reviews for this product
(0)