HDSS FUS 2P3W 240V 30A N1

Item #: 57649

Cat #: HF221N

UPC: 783643150201

Sign In or Register to view pricing and more.
Documents & Guides
Siemens Low Voltage Circuit Protection Heavy Duty Safety Switch. 2-Pole 2-Fuse and solid neutral Fused in a type 1 enclosure (indoor). Rated 240VAC (30A).

Overview

Siemens Low Voltage Circuit Protection Heavy Duty Safety Switch. 2-Pole 2-Fuse and solid neutral Fused in a type 1 enclosure (indoor). Rated 240VAC (30A).
Also known as: 783643150201, HF221N

Specifications

Poles: 2
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 30
Volts AC: 240
Poles: 2
IP/NEMA Rating: NEMA 1
Volts AC: 240
Mounting: Surface
Amps: 30

Customer Reviews

No reviews for this product
(0)