Safety Switch, Fused, Type 1, 2P, 60A, 240VAC, HD

Item #: 57631

Cat #: HF222N

UPC: 783643150218

Sign In or Register to view pricing and more.
Documents & Guides
Heavy Duty Safety Switch, Fused, NEMA Type 1, 60 Amp, 240 Volt, 2 Pole, 2 Fuse, Solid Neutral. Also Used 2-Pole, 2-Wire

Overview

Heavy Duty Safety Switch, Fused, NEMA Type 1, 60 Amp, 240 Volt, 2 Pole, 2 Fuse, Solid Neutral. Also Used 2-Pole, 2-Wire
Also known as: 783643150218, HF222N

Specifications

Poles: 2
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 240
Amps: 60
Poles: 2
IP/NEMA Rating: NEMA 1
Amps: 60
Mounting: Surface
Volts AC: 240

Customer Reviews

No reviews for this product
(0)