EWD SAL06P-V Dimmer, All-Load SKYE

Item #: 575653

Cat #: SAL06P-V

UPC: 032664730962

Sign In or Register to view pricing and more.
Documents & Guides
CWD SAL06P-V DIMMER ALL-LOAD

Overview

CWD SAL06P-V DIMMER ALL-LOAD
Also known as: 032664730962, SAL06P-V

Specifications

Mounting: Flush
Material: Polycarbonate
Wattage: 600, 300
Phase: 1
Poles: 1
Color: Ivory
Mounting: Flush
Wattage: 600, 300
Poles: 1
Material: Polycarbonate
Phase: 1
Color: Ivory

Customer Reviews

No reviews for this product
(0)