2
more

LD3 Surface Raceway Channel, 6 ft, White
Item #: 57518
Cat #: LD3WH6-A
UPC: 074983588145
Documents & Guides
The LD3 surface raceway channel is a one-piece latching channel with integrated cover and is designed to route, protect, and conceal data, voice, and video cabling. It features a factory-applied adhesive backing for fast mounting. It is 6 feet in length and is 1.01 inches wide by 0.58 inches deep. It meets TIA/EIA Standards, is UL5A Listed, and is UL Compliant. It is constructed of rigid PVC and is white.
Sign In or Register to view pricing and more.
Overview
The LD3 surface raceway channel is a one-piece latching channel with integrated cover and is designed to route, protect, and conceal data, voice, and video cabling. It features a factory-applied adhesive backing for fast mounting. It is 6 feet in length and is 1.01 inches wide by 0.58 inches deep. It meets TIA/EIA Standards, is UL5A Listed, and is UL Compliant. It is constructed of rigid PVC and is white.
Also known as: 074983588145, LD3WH6-A
Specifications
Color: | White |
Material: | PVC |
Length: | 6 ft |
Height: | 0.460 in |
Width: | 0.770 in |
Color: | White |
Length: | 6 ft |
Width: | 0.770 in |
Material: | PVC |
Height: | 0.460 in |
Customer Reviews
No reviews for this product
(0)