Reducing Washer, 3 x 2", Steel

Item #: 57496

Cat #: RW27

UPC: 018997952707

Documents & Guides
Reducing Washer, 3 x 2 Inch, Steel
Sign In or Register to view pricing and more.

No associated products found.

Overview

Reducing Washer, 3 x 2 Inch, Steel
Also known as: 018997952707, RW27

Specifications

Diameter: 3 in, 2 in
Material: Steel
Diameter: 3 in, 2 in
Material: Steel

Customer Reviews

No reviews for this product
(0)