PAN SSC4S-S10-C CLAMP TIE, 2-PIECE

Item #: 574587

Cat #: SSC4S-S10-C

UPC: 074983520497

Sign In or Register to view pricing and more.
Documents & Guides
PAN SSC4S-S10-C CLAMP TIE, 2-PIECE, 15.7L (398MM), #10

Overview

PAN SSC4S-S10-C CLAMP TIE, 2-PIECE, 15.7L (398MM), #10
Also known as: 074983520497, SSC4S-S10-C

Specifications

Color: Natural
Material: Nylon
Length: 15.600 in
Color: Natural
Length: 15.600 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)