3KW @ 277V, 1+ PLENUM

Item #: 574561

Cat #: BPH137124

UPC: 685360150154

Sign In or Register to view pricing and more.
Documents & Guides
PLENUM HTR 3KW 277V 1P SMALL For spaces that need plenty of heating power, Unit Heaters deliver. They are strong enough to be used for primary heat and are versatile enough to integrate with existing ductwork or in standalone settings. Specialized unit heaters fit into tight spaces with almost zero clearance.

Overview

PLENUM HTR 3KW 277V 1P SMALL For spaces that need plenty of heating power, Unit Heaters deliver. They are strong enough to be used for primary heat and are versatile enough to integrate with existing ductwork or in standalone settings. Specialized unit heaters fit into tight spaces with almost zero clearance.
Plenum-rated approved for installations in concealed spaces (between finished ceiling and drop ceiling, plenum space, or inside a plenum). It may be installed in areas that are not readily accessible and may be installed for freeze protection Multiple heat rise selection 20-gauge all powder coated steel construction Acoustic fiberglass insulation Single point power connection Heavy-duty steel finned heating element Quiet, efficient, forward-curved centrifugal blower Compact size, zero clearance, design for horizontal installation Connects to duct work for home extensions – eliminates running duct work to HVAC saving money and time High limit thermal cutout - automatic reset Built-in disconnect switch Fan-only option Timed blower on/off delay External 24Vthermostat control (not included) PSC-type 2-speed motor (ex. 480V models)
Also known as: 685360150154, BPH137124

Specifications

Type: Plenum Rated
Volts AC: 277
Color: Beige
Wattage: 3000
Type: Plenum Rated
Color: Beige
Volts AC: 277
Wattage: 3000

Customer Reviews

No reviews for this product
(0)