48" Power Cable, White

Item #: 574378

Cat #: HU105P

UPC: 080083641635

Sign In or Register to view pricing and more.
Documents & Guides
LED Undercabinet 48 Inch Power Cord Connector, White

Overview

LED Undercabinet 48 Inch Power Cord Connector, White
Ideal for task, accent, office, cove, utility, under and above cabinet lighting display, the Halo Undercabinet low-profile design delivers maximum energy savings and life with easy installation. The integrated driver allowing 120V direct to the fixture for easy installation. Fixtures are available in 12”, 18” or 24” lengths, the Halo system can be configured to fit almost anywhere. Smooth dimming down to 15% using a standard dimmer*. Connector cables in a variety of different lengths make it easy to link one unit to another. Each unit has an integrated on-off switch. 
Also known as: 080083641635, HU105P

Specifications

Length: 4 ft, 48 in
Color: White
Light Technology: LED
Length: 4 ft, 48 in
Light Technology: LED
Color: White

Customer Reviews

No reviews for this product
(0)