
Locking Connector, 30A, 125V, L5-30R, 2P3W
Item #: 57436
Cat #: HBL2613
UPC: 783585038766
Sign In or Register to view pricing and more.
Documents & Guides
Locking Connector, 30A, 125V, L5-30R, 2P3W, Black/White, Nylon, .36" - .93" Cord Range
Overview
Locking Connector, 30A, 125V, L5-30R, 2P3W, Black/White, Nylon, .36" - .93" Cord Range
The Hubbell HUBHBL2613 Twist-Lock® connector features a superior cord grip design protects terminations from excess strain and a clear, funnel shaped wire entry makes for ease of termination. The integral dust shield protects wiring chamber from dust or contaminants.
Also known as: 783585038766, HBL2613
Specifications
Type: | Grounding, Connector |
Color: | Gray, Black/White |
Amps: | 30 |
Volts AC: | 125 |
Material: | Nylon |
Type: | Grounding, Connector |
Amps: | 30 |
Material: | Nylon |
Color: | Gray, Black/White |
Volts AC: | 125 |
Customer Reviews
No reviews for this product
(0)