200A 7T RT OH MAIN 10402

Item #: 574297

Cat #: 227MTB-P48

UPC: 784572104020

Sign In or Register to view pricing and more.
7 TERM RNGTP 2 SML CLS PLT LNK BYPS 1-200 AMP MN PULLOUT 480V RATING

Overview

7 TERM RNGTP 2 SML CLS PLT LNK BYPS 1-200 AMP MN PULLOUT 480V RATING
Also known as: 784572104020, 227MTB-P48

Specifications

Amps: 200
Phase: 3
Mounting: Surface
Standards: California Proposition 65
Amps: 200
Mounting: Surface
Phase: 3
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)