Ac Hour Meter, Square or Round, 48mm

Item #: 574245

Cat #: UWZ48E-120U

UPC: 614573212106

Sign In or Register to view pricing and more.
Documents & Guides
AC Hour Meter, Square or Round Fittings, 48mm, Flush Mount, 120VAC, 60hz

Overview

AC Hour Meter, Square or Round Fittings, 48mm, Flush Mount, 120VAC, 60hz
Flush mounted with bracket, the UWZ48E unit fits into a 1.79" x 1.79" (45.5 x 45.5 mm) cutout. The thickness of the panel for flush mounting can be up to .35" (9 mm). The unit is secured in position by a plastic slip-on retaining bracket. The unit also fits square or round openings for 72 mm with optional 72 mm bezel.
Also known as: 614573212106, UWZ48E-120U

Specifications

Mounting: Flush
Type: Hour Meter
IP/NEMA Rating: IP20
Mounting: Flush
IP/NEMA Rating: IP20
Type: Hour Meter

Customer Reviews

No reviews for this product
(0)