Wall Mount Enclosure, Two Door, 42 x 60 x 12", Stainless Steel

Item #: 57424

Cat #: A42H6012WFSSALP3PT

UPC: 783510145323

Documents & Guides
Wall Mount Enclosure, Two Door With 3 Point Latch, NEMA 4X, 42 x 60 x 12 Inch, Stainless Steel Type 304
Sign In or Register to view pricing and more.
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

Wall Mount Enclosure, Two Door With 3 Point Latch, NEMA 4X, 42 x 60 x 12 Inch, Stainless Steel Type 304
nVent HOFFMAN HOFA42H6012WFSSALP3PT two-door wall-mount enclosures provide industry-leading protection for components in corrosive or wet environments. Enclosures have a removable centerpost for easy panel installation, 3-point latching with nVent HOFFMAN's exclusive PowerGlide Handles, and a seamless foam-in-place gasket for sealing protection from contaminants.
Also known as: 783510145323, A42H6012WFSSALP3PT

Specifications

Width: 60 in
Height: 42 in
Material: Stainless Steel
Depth: 12 in
IP/NEMA Rating: NEMA 4X
Width: 60 in
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Height: 42 in
Depth: 12 in

Customer Reviews

No reviews for this product
(0)