Safety Switch, Non-Fused, NEMA 1, 200 Amp, 3 Pole, 240 Volt

Item #: 57409

Cat #: GNF324

UPC: 783643149168

Sign In or Register to view pricing and more.
Documents & Guides
200 AMP, 3-Pole, General Duty Safety Switch, Non-Fusible with Neutral, 240 VAC, NEMA 1

Overview

200 AMP, 3-Pole, General Duty Safety Switch, Non-Fusible with Neutral, 240 VAC, NEMA 1
Also known as: 783643149168, GNF324

Specifications

Amps: 200
Poles: 3
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 240
Amps: 200
Volts DC: 250
IP/NEMA Rating: NEMA 1
Poles: 3
Mounting: Surface
Volts AC: 240

Customer Reviews

No reviews for this product
(0)