1
more

Non-Metallic Surface Raceway, 1-Piece, Hinged, 1.1" x 6', Off-White
Item #: 57394
Cat #: LD5IW6-A
UPC: 074983588275
Documents & Guides
Non-Metallic Surface Raceway, One-Piece, Hinged, Off-White, Type LD5, 1.01 Inch Wide x .6 Inch High x 6 Foot Long
Sign In or Register to view pricing and more.
Overview
Non-Metallic Surface Raceway, One-Piece, Hinged, Off-White, Type LD5, 1.01 Inch Wide x .6 Inch High x 6 Foot Long
The one-piece LD5 low-voltage latching single-channel surface raceway is supplied with pre-applied adhesive-backed tape. It is off white and made of PVC. It measures 6' (1.8m) long and 1.01" (25.8mm) wide. It comes in 6 foot sections.
Also known as: 074983588275, LD5IW6-A
Specifications
Width: | 1.015 in |
Color: | Off-White |
Material: | PVC |
Length: | 6 ft |
Height: | 0.600 in |
Width: | 1.015 in |
Material: | PVC |
Height: | 0.600 in |
Color: | Off-White |
Length: | 6 ft |
Customer Reviews
No reviews for this product
(0)