Locking Connector, 30A, 250V, L6-30R, 2P3W

Item #: 57381

Cat #: HBL2623

UPC: 783585038865

Locking Devices, Twistlockî, Industrial, Female Connector Body, 3 250v,2-pole 3-wire Grounding, L6-30r, Screw Terminal, Black And White
Sign In or Register to view pricing and more.

No associated products found.

Overview

Locking Devices, Twistlockî, Industrial, Female Connector Body, 3 250v,2-pole 3-wire Grounding, L6-30r, Screw Terminal, Black And White
The Hubbell HUBHBL2623 Twist-Lock® plug features a ribbed nylon housing that provides a secure grip and impact and chemical resistance. A superior cord grip design protects terminations from excess strain and a clear, funnel shaped wire entry makes for ease of termination. The integral dust shield protects wiring chamber from dust or contaminants.
Also known as: 783585038865, HBL2623

Specifications

Type: Grounding, Connector
Color: Gray, Black/White
Amps: 20
Volts AC: 250
NEMA Configuration: L6-30R
Type: Grounding, Connector
Amps: 20
NEMA Configuration: L6-30R
Color: Gray, Black/White
Volts AC: 250

Customer Reviews

No reviews for this product
(0)