Control Transformer, 100VA, Multi-Tap, Type T, 1PH, Open

Item #: 573388

Cat #: 9070T100D65

UPC: 785901452270

Documents & Guides
Transformer, Control, 100 VA, 200/220/440, 208/230/460, 217/240/480 - 23/110, 24/115, 25/120 Volt AC, Type T, 1-Phase, Open
Sign In or Register to view pricing and more.
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Micron
B100-0103-GA 100VA CONTROL TFMR
Item #: 417849
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Sign In or Register to view pricing and more.

Overview

Transformer, Control, 100 VA, 200/220/440, 208/230/460, 217/240/480 - 23/110, 24/115, 25/120 Volt AC, Type T, 1-Phase, Open
Also known as: 785901452270, 9070T100D65

Specifications

Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 100
Primary Voltage: 200/220/440, 208/230/460, 217/240/480
Secondary Voltage: 23/110, 24/115, 25/120
Type: Industrial Control, Transformer
Volt Amps: 100
Secondary Voltage: 23/110, 24/115, 25/120
Phase: 1
Primary Voltage: 200/220/440, 208/230/460, 217/240/480

Customer Reviews

No reviews for this product
(0)