
50W HPS Wallpack
Item #: 573379
Cat #: WL-50HPCPK
UPC: 765364160110
Documents & Guides
Wallpack, 50W HPS, Polycarbonate Lens, 120V. Lamp Included.
Sign In or Register to view pricing and more.
Overview
Wallpack, 50W HPS, Polycarbonate Lens, 120V. Lamp Included.
Also known as: 765364160110, WL-50HPCPK
Specifications
Volts AC: | 120 |
Wattage: | 50 |
Color: | Bronze |
Light Technology: | HID |
Volts AC: | 120 |
Color: | Bronze |
Wattage: | 50 |
Light Technology: | HID |
Customer Reviews
No reviews for this product
(0)