This product has been discontinued.

Wallpack, HPS, 50W, 120-277V
Item #: 39438
Cat #: WPTS50
UPC: 019813175812
Documents & Guides
Tallpack, 50W HPS, Vandal Resistant, Photocontrol. Lamp Included.
Sign In or Register to view pricing and more.
No associated products found.
Overview
Tallpack, 50W HPS, Vandal Resistant, Photocontrol. Lamp Included.
Also known as: 019813175812, WPTS50
Specifications
Volts AC: | 120 |
Wattage: | 50 |
Color: | Bronze |
Light Technology: | HID |
Volts AC: | 120 |
Color: | Bronze |
Wattage: | 50 |
Light Technology: | HID |
Customer Reviews
No reviews for this product
(0)