Man Cont 30A 600VAC 3P ST FrontWire BK
Item #: 57324
Cat #: AH7810UD
UPC: 040893006048
Sign In or Register to view pricing and more.
Documents & Guides
Man Cont 30A 600VAC 3P ST FrontWire BK 3006048
Overview
Man Cont 30A 600VAC 3P ST FrontWire BK 3006048
Arrow Hart’s comprehensive offering of industrial grade manual motor control switches are engineered to provide reliable performance in industrial applications.
Also known as: 040893006048, AH7810UD
Specifications
Poles: | 3 |
Color: | Black |
Amps: | 30 |
Volts AC: | 600 |
Poles: | 3 |
Amps: | 30 |
Color: | Black |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)