Twist-Lock Plug 30A, 277/480V, L19-30P, 4P4W, Black/White

Item #: 57323

Cat #: HBL2761

UPC: 783585039473

Sign In or Register to view pricing and more.
Documents & Guides
Twist-Lock Locking Plug, Industrial, 20 Amp, 3-Phase 277/480VAC, 4-Pole 4-Wire NON-GROUNDING, NEMA L19-30P, Screw Terminal, Black and White

Overview

Twist-Lock Locking Plug, Industrial, 20 Amp, 3-Phase 277/480VAC, 4-Pole 4-Wire NON-GROUNDING, NEMA L19-30P, Screw Terminal, Black and White
The Hubbell HUBHBL2761 Twist-Lock® plug features a superior cord grip design that protects terminations from excess strain and a clear, funnel shaped wire entry that makes for ease of termination. The integral dust shield protects wiring chamber from dust or contaminants.
Also known as: 783585039473, HBL2761

Specifications

Type: Grounding, Locking Plug
Phase: 3
Volts AC: 480, 277
Color: Black/White
Amps: 30
Material: Nylon
NEMA Configuration: L19-30P
Type: Grounding, Locking Plug
Volts AC: 480, 277
Amps: 30
NEMA Configuration: L19-30P
Phase: 3
Color: Black/White
Material: Nylon

Customer Reviews

No reviews for this product
(0)