Power Monitor, 3-PH, 208/240VAC Input, 160-240VAC Range, 1.5W

Item #: 573000

Cat #: B2644R

UPC: 662917002807

Sign In or Register to view pricing and more.
Documents & Guides
Power Monitor, 3-Phase, 208/240 Volt AC, 160 - 240 Volt AC Range, Double Pole, Double Throw Output Contacts, 1.5 Watt, 10 Amp, Phase Loss or Reversal, Low Voltage, Restart Delay

Overview

Power Monitor, 3-Phase, 208/240 Volt AC, 160 - 240 Volt AC Range, Double Pole, Double Throw Output Contacts, 1.5 Watt, 10 Amp, Phase Loss or Reversal, Low Voltage, Restart Delay
Also known as: 662917002807, B2644R

Specifications

Phase: 3
Amps: 10
Volts AC: 240, 208
Type: Power Monitor
Wattage: 1.500
Phase: 3
Volts AC: 240, 208
Wattage: 1.500
Amps: 10
Type: Power Monitor

Customer Reviews

No reviews for this product
(0)