Single Gang Low Voltage 1-piece Deep Out

Item #: 57291

Cat #: JB1DEI-A

UPC: 074983582907

Sign In or Register to view pricing and more.
Documents & Guides
Single gang one-piece deep outlet box with adhesive backing. Box accepts Pan-Way® Screw-On Faceplates or any NEMA standard single gang faceplate. For use with Pan-Way® LD profile raceway. 5.23in L x 3.48in W x 2.75in H (133.0mm x 88.5mm x 69.8mm). Breakou

Overview

Single gang one-piece deep outlet box with adhesive backing. Box accepts Pan-Way® Screw-On Faceplates or any NEMA standard single gang faceplate. For use with Pan-Way® LD profile raceway. 5.23in L x 3.48in W x 2.75in H (133.0mm x 88.5mm x 69.8mm). Breakou
Single gang one-piece deep outlet box with adhesive backing. Box accepts Pan-Way Screw-On Faceplates or any NEMA standard single gang faceplate. For use with Pan-Way LD profile raceway. 5.23in L x 3.48in W x 2.75in H (133.0mm x 88.5mm x 69.8mm). Breakouts for 1/2in, 3/4in , or 1in diameter conduit, Electric Ivory.
Also known as: 074983582907, JB1DEI-A

Specifications

Material: PVC
Color: Electric Ivory
Material: PVC
Color: Electric Ivory

Customer Reviews

No reviews for this product
(0)