
300 MCM THHN/THWN-2 Stranded Copper, Red, 1000'
Item #: 572673
Cat #: THHN300STRRED1000RL
UPC: 980100234645
Documents & Guides
300 MCM THHN/THWN-2 Stranded Copper, Red, 1000 ft Reel
Sign In or Register to view pricing and more.
Overview
300 MCM THHN/THWN-2 Stranded Copper, Red, 1000 ft Reel
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 980100234645, THHN300STRRED1000RL
Specifications
Color: | Red |
Length: | 1000 ft, Cut to Length |
Jacket: | PVC |
Material: | Copper |
Gauge: | 300 |
Volts AC: | 600 |
Conductors: | 1 |
Stranding: | Stranded |
Package Type: | Reel |
Color: | Red |
Jacket: | PVC |
Gauge: | 300 |
Conductors: | 1 |
Package Type: | Reel |
Length: | 1000 ft, Cut to Length |
Material: | Copper |
Volts AC: | 600 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)