LED TAPE LIGHT 16FT 3000K 24VDC

Item #: 1772116

Cat #: LB106-15F-30K-24V

UPC: 848070066782

Documents & Guides
LED Tape Light, Indoor, 16 Foot Length, 3000K, 109 Lumen per Foot, 24 Volt DC
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Tape Light, Indoor, 16 Foot Length, 3000K, 109 Lumen per Foot, 24 Volt DC
Also known as: 848070066782, LB106-15F-30K-24V

Specifications

Color Temperature: 3000 (Warm White)
Volts DC: 24
Length: 16 ft
Light Technology: LED
Color Temperature: 3000 (Warm White)
Length: 16 ft
Volts DC: 24
Light Technology: LED

Customer Reviews

No reviews for this product
(0)