Safety Switch, Fused, 60A, 600VAC, 3P, 3 Fuse, NEMA 1

Item #: 57261

Cat #: HF362

UPC: 783643151017

Sign In or Register to view pricing and more.
Documents & Guides
Heavy Duty, Safety Switch, Fused, 60 Amp, 600 Volt, 3 Pole, 3 Wire, NEMA 1

Overview

Heavy Duty, Safety Switch, Fused, 60 Amp, 600 Volt, 3 Pole, 3 Wire, NEMA 1
Also known as: 783643151017, HF362

Specifications

Poles: 3
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 600
Amps: 60
Poles: 3
IP/NEMA Rating: NEMA 1
Amps: 60
Mounting: Surface
Volts AC: 600

Customer Reviews

No reviews for this product
(0)