Relay, Pilot Control 10A, 24VAC/DC, 120VAC Coil, DPDT, Enclosed

Item #: 572595

Cat #: RIB2401D

UPC:

Documents & Guides
Pilot Relay, 10 Amp DPDT, 24 Vac/dc/120 Vac Coil, NEMA 1 Housing
Sign In or Register to view pricing and more.

No associated products found.

Overview

Pilot Relay, 10 Amp DPDT, 24 Vac/dc/120 Vac Coil, NEMA 1 Housing
The Pilot Series contains relays that are rated at 10 or 15 Amps. They have been packaged to save the installer the time, trouble and expense of buying separate components (relay, LED indicator, socket, mounting rail, transient protection and housing) and assembling them on the job or at the shop.
Also known as: RIB2401D

Specifications

Volts AC Control: 120
Type: Pilot Control Relay, DPDT, Enclosed
Volts DC Control: 24
Amps: 10
Volts AC: 24
Volts AC Control: 120
Volts DC Control: 24
Volts AC: 24
Type: Pilot Control Relay, DPDT, Enclosed
Amps: 10

Customer Reviews

No reviews for this product
(0)