Search results

44 Found
Functional Devices

Relay, Enclosed, Pilot Control, 10 Amp, 10-30V AC/DC, 120VAC Coil

Item #: 111998
CAT #: RIBU1C
UPC:
Company wide:
0 in stock
Functional Devices

Relays, 20 Amp, 24V AC/DC/120VAC Coil, SPDT, Power Control

Item #: 200599
CAT #: RIB2401B
UPC:
Company wide:
0 in stock
Functional Devices

Closet Light Controller, SPST, 10A, 120-277V

Item #: 202280
CAT #: CLC212
UPC:
Company wide:
0 in stock
Functional Devices

10 Amp Pilot Control RelaysMade

Item #: 1078877
CAT #: RIB2402D
UPC:
Company wide:
0 in stock
Functional Devices

Relay, Pilot Control 10A, 24VAC/DC, 120VAC Coil, DPDT, Enclosed

Item #: 572595
CAT #: RIB2401D
UPC:
Company wide:
0 in stock
Functional Devices

Relay, Pilot Control, 10A, 10-30VAC/DC, SPDT, Enclosed

Item #: 202844
CAT #: RIBH1C
UPC:
Company wide:
0 in stock
Functional Devices

Relay, Power Control, 20A, DPDT, 120VAC Coil, Enclosed, NEMA 1

Item #: 200579
CAT #: RIB01P
UPC:
Company wide:
0 in stock
Functional Devices

Relays, 20 Amp, 24V AC/DC/208-277VAC Coil, SPDT, Power Control

Item #: 200613
CAT #: RIB2402B
UPC:
Company wide:
0 in stock
Functional Devices

Relay, Pilot Control, 10A, 10-30VAC/DC, 120VAC Coil, SPDT, Enclosed

Item #: 200630
CAT #: RIBU2C
UPC:
Company wide:
0 in stock
Functional Devices

DRY CONTACT RELAY

Item #: 202059
CAT #: RIB21CDC
UPC:
Company wide:
0 in stock
Functional Devices

Transformer, 50VA, 120/208/240/277/480VAC -24VAC, 1PH, with Breaker

Item #: 722608
CAT #: TR50VA015
UPC:
Company wide:
0 in stock
Functional Devices

Current Transformer, Solid Core, .25 - 150A Sensing Range, 30VAC/DC

Item #: 644464
CAT #: RIBXKTF
UPC:
Company wide:
0 in stock
Functional Devices

Transformer, 100VA, 120VAC -24VAC, 1PH, with Breaker

Item #: 586697
CAT #: TR100VA001
UPC:
Company wide:
0 in stock
Functional Devices

Lighting Relay, 20A, SPST, 120-277V Input, 0-10 Vdc Dimmer

Item #: 847197
CAT #: ESRN
UPC:
Company wide:
0 in stock
Functional Devices

CONTROL TRANSFORMER 50VA 208/240/277/480VAC

Item #: 1205618
CAT #: TR50VA008
UPC:
Company wide:
0 in stock
Functional Devices

Transformer, 50VA, 120 to 24 Vac, Foot and Single Threaded Hub M

Item #: 2085838
CAT #: TR50VA001
UPC:
Company wide:
0 in stock
Functional Devices

Relay, Enclosed, Pilot Control, 10 Amp, 10-30V AC/DC, 120VAC Coil

Pilot Relay, 10 Amp SPDT, 10-30 Vac/dc/120 Vac Coil, NEMA 1 Housing
Item #: 111998
CAT #: RIBU1C
UPC:
Company wide:
0 in stock
Functional Devices

Relays, 20 Amp, 24V AC/DC/120VAC Coil, SPDT, Power Control

Power Relay, 20 Amp SPDT, 24 Vac/dc/120 Vac Coil, NEMA 1 Housing
Item #: 200599
CAT #: RIB2401B
UPC:
Company wide:
0 in stock
Functional Devices

Closet Light Controller, SPST, 10A, 120-277V

Closet Light Controller Relay, 10 Amp SPST-N/O, Separated Class 2 Dry Contact Input, 120-277 Vac Power, NEMA 1 Housing
Item #: 202280
CAT #: CLC212
UPC:
Company wide:
0 in stock
Functional Devices

10 Amp Pilot Control RelaysMade

Pilot Relay, 10 Amp DPDT, 24 Volt AC/DC, 208-277 Volt AC Coil, NEMA 1 Housing
Item #: 1078877
CAT #: RIB2402D
UPC:
Company wide:
0 in stock
Functional Devices

Relay, Pilot Control 10A, 24VAC/DC, 120VAC Coil, DPDT, Enclosed

Pilot Relay, 10 Amp DPDT, 24 Vac/dc/120 Vac Coil, NEMA 1 Housing
Item #: 572595
CAT #: RIB2401D
UPC:
Company wide:
0 in stock
Functional Devices

Relay, Pilot Control, 10A, 10-30VAC/DC, SPDT, Enclosed

Pilot Relay, 10 Amp SPDT, 10-30 Vac/dc/208-277 Vac Coil, NEMA 1 Housing
Item #: 202844
CAT #: RIBH1C
UPC:
Company wide:
0 in stock
Functional Devices

Relay, Power Control, 20A, DPDT, 120VAC Coil, Enclosed, NEMA 1

Power Relay, 20 Amp DPDT, 120 Vac Coil, NEMA 1 Housing
Item #: 200579
CAT #: RIB01P
UPC:
Company wide:
0 in stock
Functional Devices

Relays, 20 Amp, 24V AC/DC/208-277VAC Coil, SPDT, Power Control

Power Relay, 20 Amp SPDT, 24 Vac/dc/208-277 Vac Coil, NEMA 1 Housing
Item #: 200613
CAT #: RIB2402B
UPC:
Company wide:
0 in stock
Functional Devices

Relay, Pilot Control, 10A, 10-30VAC/DC, 120VAC Coil, SPDT, Enclosed

Pilot Relays, 10 Amp 2 SPDT, 10-30 Vac/dc/120 Vac Coil, NEMA 1 Housing
Item #: 200630
CAT #: RIBU2C
UPC:
Company wide:
0 in stock
Functional Devices

DRY CONTACT RELAY

Dry Contact Relay, 10 Amp SPDT, Class 2 Dry Contact Input, 120-277 Vac Power Input, NEMA 1 Housing
Item #: 202059
CAT #: RIB21CDC
UPC:
Company wide:
0 in stock
Functional Devices

Transformer, 50VA, 120/208/240/277/480VAC -24VAC, 1PH, with Breaker

Transformer, 50VA, 480/277/240/208/120 to 24 Vac, Circuit Breaker, Foot and Single Threaded Hub Mount
Item #: 722608
CAT #: TR50VA015
UPC:
Company wide:
0 in stock
Functional Devices

Current Transformer, Solid Core, .25 - 150A Sensing Range, 30VAC/DC

Current Switch, Solid Core, Fixed, 0.25-150 Amp, Terminal
Item #: 644464
CAT #: RIBXKTF
UPC:
Company wide:
0 in stock
Functional Devices

Transformer, 100VA, 120VAC -24VAC, 1PH, with Breaker

Transformer, 96VA, 120 to 24 Vac, Circuit Breaker, Foot and Single Threaded Hub Mount
Item #: 586697
CAT #: TR100VA001
UPC:
Company wide:
0 in stock
Functional Devices

Lighting Relay, 20A, SPST, 120-277V Input, 0-10 Vdc Dimmer

UL924 Enclosed Lighting Relay, 20 Amp SPST, 120-277 Volt AC Coil Input, 0-10 Volt DC Dimmer Override
Item #: 847197
CAT #: ESRN
UPC:
Company wide:
0 in stock
Functional Devices

CONTROL TRANSFORMER 50VA 208/240/277/480VAC

CONTROL TRANSFORMER 50VA 208/240/277/480VAC INPUT VOLTAGE 120VAC OUTPUT VOLTAGE
Item #: 1205618
CAT #: TR50VA008
UPC:
Company wide:
0 in stock
Functional Devices

Transformer, 50VA, 120 to 24 Vac, Foot and Single Threaded Hub M

Transformer, 50VA, 120 to 24 Vac, Foot and Single Threaded Hub Mount
Item #: 2085838
CAT #: TR50VA001
UPC:
Company wide:
0 in stock
Page 1 of 3
44 Items found