BREAKER ED 3P 80A

Item #: 572529

Cat #: HED43B080L

UPC: 783643236493

Sign In or Register to view pricing and more.
Documents & Guides
ITE HED43B080L BREAKER ED 3P 80A 480V 42KA LUGS

Overview

ITE HED43B080L BREAKER ED 3P 80A 480V 42KA LUGS
Also known as: 783643236493, HED43B080L

Specifications

Poles: 3
Amps: 80
Poles: 3
Amps: 80

Customer Reviews

No reviews for this product
(0)