Safety-Shroud Plug, 20A, 3 Phase 480V AC

Item #: 57221

Cat #: HBL2431S

UPC: 783585234625

Sign In or Register to view pricing and more.
Documents & Guides
Safety-Shroud Plug, 20A, 3 Phase 480V AC, 3 Pole, 4 Wire Grounding, Black/White

Overview

Safety-Shroud Plug, 20A, 3 Phase 480V AC, 3 Pole, 4 Wire Grounding, Black/White
Also known as: 783585234625, HBL2431S

Specifications

Type: Grounding, Plug
Volts AC: 480
Color: Black/White
Amps: 20
Material: Brass
Type: Grounding, Plug
Color: Black/White
Material: Brass
Volts AC: 480
Amps: 20

Customer Reviews

No reviews for this product
(0)