Motor, Explosion-Proof, 25HP, 460VAC, 1800RPM, 3PH

Item #: 572191

Cat #: 02518XT3E284T-I

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Motor, Explosion-Proof, 25 Horse Power, 208-230/460 Volt AC, 1800 RPM, 3-Phase, 284T Frame, TEFC Enclosure

Overview

Motor, Explosion-Proof, 25 Horse Power, 208-230/460 Volt AC, 1800 RPM, 3-Phase, 284T Frame, TEFC Enclosure
Also known as: 02518XT3E284T-I

Specifications

Phase: 3
Horsepower: 25
Mounting: Floor
Type: Motor
RPM: 1800
Phase: 3
Mounting: Floor
RPM: 1800
Horsepower: 25
Type: Motor

Customer Reviews

No reviews for this product
(0)