This product may not be available in all locations.

COMMCENTER 4 MESSAGE CHIPS SERIES D1
Item #: 571998
Cat #: 300MB-4SD
UPC: 782979227304
Sign In or Register to view pricing and more.
CommCenter Digital Message Center 4 Messages - Multi-voltage design accepts 24VDC, 120VAC or 240VAC. High quality, non-volatile playback. Stores up to six voice messages, melodies, tones and signals. Messages can be up to 30 seconds in length (180 second total capacity). Expandable and prioritized. Type 1 enclosure. UL and cUL Listed.
Overview
CommCenter Digital Message Center 4 Messages - Multi-voltage design accepts 24VDC, 120VAC or 240VAC. High quality, non-volatile playback. Stores up to six voice messages, melodies, tones and signals. Messages can be up to 30 seconds in length (180 second total capacity). Expandable and prioritized. Type 1 enclosure. UL and cUL Listed.
Also known as: 782979227304, 300MB-4SD
Specifications
Volts DC: | 24 |
Volts AC: | 120, 240 |
Mounting: | Surface |
Color: | Black |
Volts DC: | 24 |
Mounting: | Surface |
Volts AC: | 120, 240 |
Color: | Black |
Customer Reviews
No reviews for this product
(0)