
Clamping Ring Plug, 60 Amp, 4-Pole, 4-Wire
Item #: 57191
Cat #: ACP6044BC
UPC: 781381440233
60 Amp, Pin & Sleeve Clamping Ring Plug, 4-Pole, 4-Wire, 250V DC, 600V AC. Cable Size: 0.500" - 1.375". NEMA 4X
Sign In or Register to view pricing and more.
Overview
60 Amp, Pin & Sleeve Clamping Ring Plug, 4-Pole, 4-Wire, 250V DC, 600V AC. Cable Size: 0.500" - 1.375". NEMA 4X
Powertite Grounding Style 1 Metallic Clamping Ring Plug, Number Of Poles: 4, Number Of Wires: 4, Wire Size: 6 - 2 AWG (Building), 6 - 4 AWG (Extra Flex), Amperage Rating: 60 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 3 0.390 to 1.375IN
Also known as: 781381440233, ACP6044BC
Specifications
Color: | Metallic |
Volts AC: | 600 |
Amps: | 60 |
Color: | Metallic |
Amps: | 60 |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)