
Fiberglass Stepladder, 8', 300 lbs
Item #: 104614
Cat #: FS1508
UPC: 728865200136
Documents & Guides
Step Ladder, Size: 8 foot, Width (Base): 25-9/16 inch, Duty Rating: Type IA, Material: Fiberglass, Load Capacity: 300 pounds
Sign In or Register to view pricing and more.
Overview
Step Ladder, Size: 8 foot, Width (Base): 25-9/16 inch, Duty Rating: Type IA, Material: Fiberglass, Load Capacity: 300 pounds
Also known as: 728865200136, FS1508
Specifications
Weight Capacity: | 300 lbs |
Type: | Ladder, Stepladder |
Length: | 8 ft |
Material: | Fiberglass |
Width: | 25 9/16 in |
Weight Capacity: | 300 lbs |
Length: | 8 ft |
Width: | 25 9/16 in |
Type: | Ladder, Stepladder |
Material: | Fiberglass |
Customer Reviews
No reviews for this product
(0)