Female Disconnect, Nylon Fully Insulated, 12 - 10 AWG, .25" Tab, Yellow

Item #: 57186

Cat #: DNF10-250FIB-L

UPC: 074983740529

Sign In or Register to view pricing and more.
Female Disconnect, Nylon Fully Insulated, 12 to 10 AWG, .25" x .032" Tab, Yellow, Funnel Entry, Pack of 50

Overview

Female Disconnect, Nylon Fully Insulated, 12 to 10 AWG, .25" x .032" Tab, Yellow, Funnel Entry, Pack of 50
Disconnect can be inserted and removed from the male tab without the use of tools for lower installed cost. Fully insulated design provides protection from electrical shorts. Internal wire stop assures proper length of insertion into terminal barrel, providing a higher quality connection. UL Flammability UL 94V-2/HB, maximum insulation temperature 221 Degrees Fahrenheit (105 Degrees Celsius). UL and CSA rated up to 600 Volts per UL 310
Also known as: 074983740529, DNF10-250FIB-L

Specifications

Gender: Female
Material: Nylon
Color: Yellow
Allowable Gauge Range: 12 - 10
Gender: Female
Color: Yellow
Material: Nylon
Allowable Gauge Range: 12 - 10

Customer Reviews

No reviews for this product
(0)