ThermTrans, Heatshrink Tubing, Mil Grade

Item #: 571806

Cat #: H200X084H2T

UPC: 074983526666

Sign In or Register to view pricing and more.
The thermal transfer military grade printable heat-shrink label in yellow is one-sided with a 1/2" (12.7 mm) diameter and made of 3:1 flattened polyolefin. It is 2.0" wide and 0.84" high (50.8 x 21.3 mm). The heat-shrink sleeve is designed to provide a c

Overview

The thermal transfer military grade printable heat-shrink label in yellow is one-sided with a 1/2" (12.7 mm) diameter and made of 3:1 flattened polyolefin. It is 2.0" wide and 0.84" high (50.8 x 21.3 mm). The heat-shrink sleeve is designed to provide a c
Also known as: 074983526666, H200X084H2T

Specifications

Diameter: 1/2 in
Type: Label
Color: Yellow
Diameter: 1/2 in
Color: Yellow
Type: Label

Customer Reviews

No reviews for this product
(0)