Safety Switch, Fused, 30A, 600VAC, 3P, 3 Fuse, NEMA 1, Solid Neutral

Item #: 57177

Cat #: HF361N

UPC: 783643151086

Sign In or Register to view pricing and more.
Documents & Guides
Heavy Duty Safety Switch, Fused, NEMA 1, 30 Amp, 600 Volt, 3 Pole, 3 Wire, Solid Neutral

Overview

Heavy Duty Safety Switch, Fused, NEMA 1, 30 Amp, 600 Volt, 3 Pole, 3 Wire, Solid Neutral
Also known as: 783643151086, HF361N

Specifications

Poles: 3
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 30
Volts AC: 600
Poles: 3
IP/NEMA Rating: NEMA 1
Volts AC: 600
Mounting: Surface
Amps: 30

Customer Reviews

No reviews for this product
(0)