Twist-Lock Insulgrip Connector, 30A

Item #: 57169

Cat #: HBL2713

UPC: 783585039176

Sign In or Register to view pricing and more.
Twist-Lock Insulgrip Connector, 30A, 125/250V, L14-30R, 3P4W Grounding

Overview

Twist-Lock Insulgrip Connector, 30A, 125/250V, L14-30R, 3P4W Grounding
The Hubbell HUBHBL2713 Twist-Lock® connector body features a superior cord grip design that protects terminations from excess strain and a clear, funnel shaped wire entry that makes for ease of termination. The integral dust shield protects wiring chamber from dust or contaminants.
Also known as: 783585039176, HBL2713

Specifications

Type: Grounding, Connector
Volts AC: 120, 240
Color: Black/White
Amps: 30
NEMA Configuration: L14-30R
Type: Grounding, Connector
Color: Black/White
NEMA Configuration: L14-30R
Volts AC: 120, 240
Amps: 30

Customer Reviews

No reviews for this product
(0)