5-Pin, Mini Cordset

Item #: 571665

Cat #: QDC-515C

UPC: 662488374426

Sign In or Register to view pricing and more.
Documents & Guides
Mini Cordset, 5 Pin, Single-Ended, Female Straight Connector, PVC Jacket, AC, 4-Wire, 20 AWG, 5-Meter (15'). For Use with Mini Screen or Mini-Array Series.

Overview

Mini Cordset, 5 Pin, Single-Ended, Female Straight Connector, PVC Jacket, AC, 4-Wire, 20 AWG, 5-Meter (15'). For Use with Mini Screen or Mini-Array Series.
Also known as: 662488374426, QDC-515C

Specifications

Gender: Female
Type: Mini Change, 5-Pin, Single-Ended, Straight Connector
Length: 15 ft
Gender: Female
Length: 15 ft
Type: Mini Change, 5-Pin, Single-Ended, Straight Connector

Customer Reviews

No reviews for this product
(0)