Safety Switch, Fused, 100A, 600VAC, 3P/4W, 3 Fuse, NEMA 1

Item #: 57143

Cat #: HF363N

UPC: 783643151109

Sign In or Register to view pricing and more.
Documents & Guides
Heavy Duty, Safety Switch, Fused, 100 Amp, 600 Volt, 3 Pole, 3 Wire, NEMA 1, Solid Neutral

Overview

Heavy Duty, Safety Switch, Fused, 100 Amp, 600 Volt, 3 Pole, 3 Wire, NEMA 1, Solid Neutral
Also known as: 783643151109, HF363N

Specifications

Poles: 3
Amps: 100
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 600
Poles: 3
Mounting: Surface
Volts AC: 600
Amps: 100
IP/NEMA Rating: NEMA 1

Customer Reviews

No reviews for this product
(0)