This product has been discontinued.
Relay, Time Delay, Knob Adjustment, 24VAC, 180 Second Delay
Item #: 571326
Cat #: 331-24V-180
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Relay, Time Delay, Release, Knob Adjustment, 24 Volt AC/DC, 1 - 180 Second Delay, Double Pole, Double Throw, 10 Amp, Resistive Contacts
Overview
Relay, Time Delay, Release, Knob Adjustment, 24 Volt AC/DC, 1 - 180 Second Delay, Double Pole, Double Throw, 10 Amp, Resistive Contacts
Also known as: 331-24V-180
Specifications
Poles: | 2 |
Volts DC: | 24 |
Amps: | 10 |
Type: | Timing Relay |
Volts AC: | 24 |
Range: | 1 - 180 sec |
Poles: | 2 |
Amps: | 10 |
Volts AC: | 24 |
Volts DC: | 24 |
Type: | Timing Relay |
Range: | 1 - 180 sec |
Customer Reviews
No reviews for this product
(0)