Wiring Duct, Wide Slot, 4" x 3" x 6', PVC, Gray, Adhesive

Item #: 571104

Cat #: G4X3LG6-A

UPC: 074983546947

Sign In or Register to view pricing and more.
Panduct® type G wide slot wiring duct, 4 W x 3 H, 6' length, PVC, adhesive, light gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Panduct® type G wide slot wiring duct, 4 W x 3 H, 6' length, PVC, adhesive, light gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983546947, G4X3LG6-A

Specifications

Color: Gray
Width: 4 in
Material: PVC
Height: 3 in
Length: 6 ft
Color: Gray
Material: PVC
Length: 6 ft
Width: 4 in
Height: 3 in

Customer Reviews

No reviews for this product
(0)