P/S PLUG 5W 100A 3PH 347/600V WT

Item #: 571079

Cat #: PS5100P5-W

UPC: 785007051094

Sign In or Register to view pricing and more.
Documents & Guides
"4pole, 5 wire, Pin and Sleeve Plug. 100 amp, 3Y, 347/600 vac.

Overview

"4pole, 5 wire, Pin and Sleeve Plug. 100 amp, 3Y, 347/600 vac.
Also known as: 785007051094, PS5100P5-W

Specifications

Phase: 3
Amps: 100
Color: Gray
Type: Plug
Poles: 4
Phase: 3
Color: Gray
Poles: 4
Amps: 100
Type: Plug

Customer Reviews

No reviews for this product
(0)