30A 3P 600V 3W NON FUSED HD TYPE 1

Item #: 57083

Cat #: HNF361

UPC: 783643151154

Sign In or Register to view pricing and more.
Documents & Guides
Siemens Low Voltage Circuit Protection Heavy Duty Safety Switches. 30A 3P 600V 3W NON FUSED HD TYPE 1

Overview

Siemens Low Voltage Circuit Protection Heavy Duty Safety Switches. 30A 3P 600V 3W NON FUSED HD TYPE 1
Also known as: 783643151154, HNF361

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 30
Volts AC: 600
Poles: 3
Mounting: Surface
Amps: 30
Volts DC: 250
IP/NEMA Rating: NEMA 1
Volts AC: 600

Customer Reviews

No reviews for this product
(0)